Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G
Mfr # 42314
Zoro # G4112180
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42314
- Zoro # G4112180
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,4.5x5/8-11,T27,Z3,Reg,60G |
Description
Flap Disc,4.5x5/8-11,T27,Z3,Reg,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93040)
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- CGW ABRASIVES Flap Disc, 5x7/8, C3, Cmpct Cer, XL, 36G (42641)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 40G (42322)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51234)
- Cgw Abrasives Flap Discs