Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G
Mfr # 42312
Zoro # G4112208
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type 27 - Depressed Center Flat Disc
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42312
- Zoro # G4112208
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia |
Disc Type | 27 - Depressed Center Flat Disc |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Item | Flap Disc,4.5x5/8-11,T27,Z3,Reg,40G |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,4.5x5/8-11,T27,Z3,Reg,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-FSx50)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 40G (42742)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 36G (43081)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- Cgw Abrasives Flap Discs