Shop All Flap Discs
Cgw Abrasives
Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 80G
Mfr # 42415
Zoro # G4112040
product price: $6.39
/ea
Sold in multiples of 20 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Fine
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 42415
- Zoro # G4112040
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Grade | Fine |
Grit | 80 |
Series | Compact |
Item | Flap Disc,4.5x5/8-11,C3 Cmpct Cer Rg,80G |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,4.5x5/8-11,C3 Cmpct Cer Rg,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3-1/2"X15-1/2" (90273)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- BALDOR-RELIANCE Pair Eyeshields W/ On-Off Switch (GA9S)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer XL, 40G (42452)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 40G (42302)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- Cgw Abrasives Flap Discs