Shop All Flap Discs
Cgw Abrasives
Flap Disc, 3, T27, C/Z, Reg Roll On 40G
Mfr # 30012
Zoro # G4111821
product price: $3.69
/ea
Sold in multiples of 30 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 3"
- Disc Type Type 27R
- Grade Medium
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 30012
- Zoro # G4111821
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27R |
Grade | Medium |
Grit | 40 |
Series | Z3 |
Operating Speed (RPM) | 24000 RPM |
Item | Flap Disc,3,T27,C/Z,Reg Roll On 40G |
Description
Flap Disc,3,T27,C/Z,Reg Roll On 40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10073)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91232)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 40G (42362)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- Cgw Abrasives Flap Discs