Shop All Flap Discs
Cgw Abrasives
Flap Disc, 2, T27, C/Z, Reg Roll On 60G
Mfr # 30004
Zoro # G4111508
product price: $2.65
/ea
Sold in multiples of 40 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type 27R
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 30004
- Zoro # G4111508
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27R |
Grade | Medium |
Grit | 60 |
Series | Z3 |
Item | Flap Disc,2,T27,C/Z,Reg Roll On 60G |
Operating Speed (RPM) | 24000 RPM |
Description
Flap Disc,2,T27,C/Z,Reg Roll On 60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- GATOR FINISHING 4PK 120G Mouse Refill (7701)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- CGW ABRASIVES Flap Disc, 80 Grit, Poly-Cotton (42315)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 40G (42342)
- CGW ABRASIVES Flap Disc, 6x5/8-11, Z3-40G, ZA, Hub (30162)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62223)
- Cgw Abrasives Flap Discs