Shop All Flap Discs
Cgw Abrasives
Flap Disc, 2, T27, C/Z, Reg Roll On 36G
Mfr # 30001
Zoro # G4111438
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type 27R
- Grade Medium
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 30001
- Zoro # G4111438
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27R |
Grade | Medium |
Grit | 36 |
Series | Z3 |
Item | Flap Disc,2,T27,C/Z,Reg Roll On 36G |
Operating Speed (RPM) | 24000 RPM |
Description
Flap Disc,2,T27,C/Z,Reg Roll On 36G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- HUTCHINS MANUFACTURING PAD HOOKIT 2-3/4"x8" (HU5006H)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (905-3750)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z-PC, XL, 40G (41742)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- CGW ABRASIVES Flap Disc, 4.5x7/8, CRS, T29, I/L Flap (49686)
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, MedT29 I/L Flap (49690)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66254461174)
- Cgw Abrasives Flap Discs