Shop All Flap Discs
Cgw Abrasives
Flap Disc, 2, T27, C/Z, Reg Roll On 120G
Mfr # 30006
Zoro # G4111532
original price:
$3.56
16% off
Sold in multiples of 40 for $119.60
$119.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 2"
- Disc Type Type 27R
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 30006
- Zoro # G4111532
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27R |
Grade | Fine |
Grit | 120 |
Series | Z3 |
Operating Speed (RPM) | 24000 RPM |
Item | Flap Disc,2,T27,C/Z,Reg Roll On 120G |
Description
Flap Disc,2,T27,C/Z,Reg Roll On 120G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, ZS, XL, 60G (31094)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, XL, 40G (42372)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- CGW ABRASIVES Flap Disc, 7x7/8, T29, Z3, XL, 80G (42765)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4510609)
- Cgw Abrasives Flap Discs