Shop All Coated Sanding Belts
Cgw Abrasives
File Narrow Coated Abrasive Belt, 3/4 in W x 18 in L, 50 Grit, Medium Grade, A3 Aluminum Oxide Abras
Mfr # 61059
Zoro # G809036559
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 61059
- Zoro # G809036559
- UPC # 655332610597
- Country of Origin United States
- Category Coated Sanding Belts
Description
CGW Coated Abrasive Belt, File Narrow, 18 in Belt Length, 3/4 in Belt Width, 50 Grit, Medium Grade, A3 Aluminum Oxide Abrasive, Polyester Backing, Closed Coat, Applicable Materials: Composite, Ferrous and Non-Ferrous Metals, Plastic, Stainless Steel and Wood, X-Weight Backing Weight, Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 10" Diameter PSA Sanding Disc, Ceramic, 60G, Y-Weight, PK 10 (349155)
- ARC ABRASIVES Mounted Flapwheels (12157)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (112470)
- ARC ABRASIVES Airfile Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-005024003)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 120 Grit, Fine, Zirconia, ZK713X (246128)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- Cgw Abrasives Coated Sanding Belts