Shop All Coated Sanding Belts
Cgw Abrasives
File Narrow Coated Abrasive Belt, 3/4 in W x 18 in L, 40 Grit, Medium Grade, A3 Aluminum Oxide Abras
Mfr # 61058
Zoro # G809036504
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61058
- Zoro # G809036504
- UPC # 655332610580
- Country of Origin United States
- Category Coated Sanding Belts
Description
CGW Coated Abrasive Belt, File Narrow, 18 in Belt Length, 3/4 in Belt Width, 40 Grit, Medium Grade, A3 Aluminum Oxide Abrasive, Polyester Backing, Closed Coat, Applicable Materials: Composite, Ferrous and Non-Ferrous Metals, Plastic, Stainless Steel and Wood, X-Weight Backing Weight, Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T27 Fiberglass (629491000)
- METABO Cutting Wheel 4 1-2" x .045" 5/8-11" - A60TZ Original Slicer (655346421)
- UNEEDA Uneesponge 1 Inch Superfine Soft Foam Sanding Sponge (P-103201)
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- Cgw Abrasives Coated Sanding Belts