Shop All Coated Sanding Belts
Cgw Abrasives
File Narrow Coated Abrasive Belt, 1/4 in W x 24 in L, 36 Grit, Medium Grade, A3 Aluminum Oxide Abras
Mfr # 61017
Zoro # G009036434
Sold in multiples of 10 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 61017
- Zoro # G009036434
- UPC # 655332610177
- Country of Origin United States
- Category Coated Sanding Belts
Description
CGW Coated Abrasive Belt, File Narrow, 24 in Belt Length, 1/4 in Belt Width, 36 Grit, Medium Grade, A3 Aluminum Oxide Abrasive, Polyester Backing, Closed Coat, Applicable Materials: Composite, Ferrous and Non-Ferrous Metals, Plastic, Stainless Steel and Wood, X-Weight Backing Weight, Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838960)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- REX CUT Aluminator Grinding Disc 4 1/2 X 5/8-11 T27 Aluminator Grind A36 (771000)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- VSM Abrasive Belt, 36 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (282683)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100126997)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727558)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Ceramic, Red (307818)
- Cgw Abrasives Coated Sanding Belts