Shop All Depressed Center Wheels
Cgw Abrasives
Fast Cut Depressed Center Wheel, 6 in Dia x 1/8 in THK, 7/8 in Center Hole, 24 Grit, Aluminum Oxide
Mfr # 36246
Zoro # G309032358
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36246
- Zoro # G309032358
- UPC # 655332362465
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Fast Cut, 6 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron Steel Bar, Metal Decking and Cable, Pipeline, Wall Studs, Stainless Steel Sheets, Stainless Steel Bars, High Tensile Steel Castings Aluminum Alloy, Copper, Brass, Bronze and Titanium, Wheel Hardness: T, Black Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- MAKITA 1-1/8" x 21" Abrasive Belt, 80 Grit, 10/pk (742303-3)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (35632)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8C/Z, T27 (35624)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x3/32.094x7/8, T27 (45218)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27 (35132)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253049077)
- Cgw Abrasives Depressed Center Wheels