Shop All Depressed Center Wheels
Cgw Abrasives
Fast Cut Depressed Center Wheel, 6 in Dia x 1/8 in THK, 24 Grit, Aluminum Oxide Abrasive
Mfr # 36247
Zoro # G109032343
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36247
- Zoro # G109032343
- UPC # 655332362472
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, Fast Cut, 6 in Wheel Diameter, 1/8 in Wheel Thickness, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals, Angle Iron, Iron Steel Bar, Metal Decking and Cable, Pipeline, Wall Studs, Stainless Steel Sheets, Stainless Steel Bars, High Tensile Steel Castings Aluminum Alloy, Copper, Brass, Bronze and Titanium, 5/8-11 Center Hole Thread Size, Wheel Hardness: T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape K Regular Length, SK-1, 1/4 (11187)
- HOMAX Pad Steel Wool Multigrade Asst (1021114)
- CP PSA Sanding Pad, For Use With CP870 Dual Action Sander, 6 in Dia (CA145098)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843229)
- Cgw Abrasives Depressed Center Wheels