Shop All Depressed Center Wheels
Cgw Abrasives
Depressed Center Wheel, 9 in Dia x 1/4 in THK, 5/8-11 Center Hole, 36 Grit, Diamond Abrasive
Mfr # 70428
Zoro # G509036705
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 70428
- Zoro # G509036705
- UPC # 655332704289
- Country of Origin United States
- Category Depressed Center Wheels
Description
CGW Depressed Center Wheel, 9 in Wheel Diameter, 1/4 in Wheel Thickness, 5/8-11 Center Hole, 36 Grit, Diamond Abrasive, 6650 rpm Maximum, Applicable Materials: Alloy Steel, Ceramic, Ductile Materials, Hard Face Metal Alloy, Mild Steel and Stainless Steel, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES F320 Grinding Wheel Adapter (2420-0320)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered, 1/4"x1/2"x1" (01V013)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- CGW ABRASIVES Depressed Ctr Whl, 5x0.045x7/8, T27 (45006)
- CGW ABRASIVES CGW Abrasives 35622 Depressed Center Wheel 4-1/2" x 1/4" x 7/8" Type 27 24 Grit Aluminum Oxide (35622)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/8, T27 C3 GRN (49751)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- CGW ABRASIVES Depressed Ctr Whl, 6x1/4x7/8, T27 (45039)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20164)
- Cgw Abrasives Depressed Center Wheels