Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 7x3/32x5/8-11 WA36SBF, T27
Mfr # 45027
Zoro # G4105381
Sold in multiples of 20 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 45027
- Zoro # G4105381
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Abrasive Grit | 36 |
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | WA36-S-BF |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF1008 Circular End Brush. 1" Dia., .008CS, .500" Trim Length, .250" Shank Diameter (BNF1008)
- WEILER Spiral Wire Brush Tool, Stainlesss Steel, 1" (97939)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 2 in., PK10 (66253349850)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- CGW ABRASIVES CutOff Whl, 20x3/16x1, Stationary (70109)
- CGW ABRASIVES CutOff Whl, 6x00.045x7/8, T1, WA46-R (35131)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- Cgw Abrasives Cut-Off Wheels