Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 6x3/32x5/8-11, WA36SBF, T27
Mfr # 45025
Zoro # G4105320
product price: $5.25
/ea
Sold in multiples of 20 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45025
- Zoro # G4105320
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 5/8"-11 |
Diameter | 6" |
Details
Abrasive Grit | 36 |
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | WA36-S-BF |
Thickness | 3/32" |
Item | CutOff Whl,6x3/32x5/8-11,WA36SBF,T27 |
Description
CutOff Whl,6x3/32x5/8-11,WA36SBF,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- MILWAUKEE TOOL 5x .045x7/8 in. Cut-Off Wheel, Type 27 (49-94-5005)
- MAKITA Sanding Belt, 1-1/8" W, 21" L (742305-9)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- CGW ABRASIVES CutOff Whl, 20x3/16x1, Stationary (70109)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- UNITED ABRASIVES/SAIT SAIT 23107 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 7" x .045" x 5/8", 50-Pack (23107)
- Cgw Abrasives Cut-Off Wheels