Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 6x00.045x7/8, T1, WA46-R
Mfr # 35131
Zoro # G4105390
product price: $1.69
/ea
Sold in multiples of 75 for $126.75
$126.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35131
- Zoro # G4105390
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | WA46-R |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720875)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x3/8" (66243528552)
- MIRKA PSA Disc, 5", P120, PK100 (23-388-120)
- ZORO SELECT Waterproof Roll Kit, Length: 30 ft (072394-0)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, Metal (35600)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- Cgw Abrasives Cut-Off Wheels