Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF
Mfr # 35516
Zoro # G4105302
original price:
$2.50
14% off
new price: $2.15
/ea
Sold in multiples of 75 for $161.25
$161.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35516
- Zoro # G4105302
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA36-T-RIGID |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Medium (90238)
- ALC Steel Grit, M, 25 lb. (40109)
- WEILER Controlled Flare Crimped Wire End Brush 1", .0104" Steel Fill (10309)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES CutOff Whl, 6x00.045x7/8, T1, WA46-R (35131)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.035"x1/4" (66243510629)
- Cgw Abrasives Cut-Off Wheels