Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 5x0.040x7/8, T1, ZA60-TB-FLEX
Mfr # 45011
Zoro # G4105427
product price: $2.69
/ea
Sold in multiples of 75 for $201.75
$201.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45011
- Zoro # G4105427
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 60 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA60-TB-Flex |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61707)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 3/8" x 5/8" x 1/4" Ext. Shank - SE-3L6 (25992)
- CGW ABRASIVES Cgw Abrasives 421-35507 4X.332X.38 T1 A60-R-Bf Cutoff Wheel (421-35507)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- STANLEY Stanley® 21-161A Surform® 10" Half Round Blade - Coarse Cut (21-161A)
- Cgw Abrasives Cut-Off Wheels