Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4x1/32x3/8, T1, ZA60-R-BF
Mfr # 36180
Zoro # G4105278
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36180
- Zoro # G4105278
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Grit | 60 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA60T-BF |
Thickness | 1/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132124)
- MIRKA Net Grip Disc, 5", P80 Grit, PK25 (AH-232-080)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23501)
- Cgw Abrasives Cut-Off Wheels