Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4x1/32x1/4, T1, ZA60-R-BF
Mfr # 36179
Zoro # G4105372
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36179
- Zoro # G4105372
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 1/4" |
Diameter | 4" |
Details
Abrasive Grit | 60 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA60T-BF |
Thickness | 1/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- CGW ABRASIVES CutOff Whl, 20x3/16x1, Stationary (70109)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- Cgw Abrasives Cut-Off Wheels