Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4x1/16x3/8, T1, ZA36-R-BF
Mfr # 36178
Zoro # G4105293
Sold in multiples of 50 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36178
- Zoro # G4105293
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA36T-BF |
Thickness | 1/16" |
Item | CutOff Whl,4x1/16x3/8,T1,ZA36-R-BF |
Description
CutOff Whl,4x1/16x3/8,T1,ZA36-R-BF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 150G, PK6 (DCS045150S06G)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- KODIAK CUTTING TOOLS SN-61 Type SN Carbide Bur Inverted Taper Double Cut (5560123)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T27, WA46-R (35134)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- Cgw Abrasives Cut-Off Wheels