Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4x1/16x3/8, T1, A60-R-BF
Mfr # 45087
Zoro # G4105199
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45087
- Zoro # G4105199
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60R-BF |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack (78146)
- BIG HORN 10 pcs Tungsten Steel Solid Carbide Burrs (Rotary Files) Diamond Burrs Set (19263)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- CGW ABRASIVES CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide (35130)
- CGW ABRASIVES CutOff Whl, 14x5/32 x20MM, A Ductile, DR (36160)
- NORTON ABRASIVES CutOff Whl, BlueFire, 16"x7/64"x1", 3820rpm (66252843256)
- Cgw Abrasives Cut-Off Wheels