Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x3/32x5/8-11, WA36SBF, T27
Mfr # 45021
Zoro # G4104751
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45021
- Zoro # G4104751
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Grit | 36 |
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | WA36-S-BF |
Thickness | 3/32" |
Item | CutOff Whl,4.5x3/32x5/8-11,WA36SBF,T27 |
Description
CutOff Whl,4.5x3/32x5/8-11,WA36SBF,T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1706)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 (66243529166)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide (45012)
- MILWAUKEE TOOL 4-1/2 in Steelhead Diamond Cut-Off Blade (49-93-7805)
- Cgw Abrasives Cut-Off Wheels