Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x3/32.094x5/8-11, A36S, T27
Mfr # 45219
Zoro # G4104821
Sold in multiples of 30 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 45219
- Zoro # G4104821
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A36S |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide (13573)
- NAMPOWER BRUSH NAMPOWER ADT501880 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 80 Grit (ADT501880)
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- Cgw Abrasives Cut-Off Wheels