Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF
Mfr # 35515
Zoro # G4104620
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35515
- Zoro # G4104620
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 36 |
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | WA36-T-Rigid |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8, Series: SG Blaze(R) (66254400255)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T27, WA46-R (35134)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- DIABLO Type 27 Metal Cut-Off Disc, 6 (DBD060045701F)
- Cgw Abrasives Cut-Off Wheels