Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr
Mfr # 45102
Zoro # G4104499
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 45102
- Zoro # G4104499
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60-T |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Medium Face Wheel Brush, 6" (0002206600)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- Cgw Abrasives Cut-Off Wheels