Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R
Mfr # 35130
Zoro # G4104830
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35130
- Zoro # G4104830
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | WA46-R |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Reusable Hand Sanding Block, 2-3/4"x5 (DFB234DUOH01G)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 3in, Crs, TR (7100009310)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia., S (06030)
- MARCO 1-1/2" ID Brass Tank Coupling NPT (10SB2)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- CGW ABRASIVES Cgw Abrasives 421-35507 4X.332X.38 T1 A60-R-Bf Cutoff Wheel (421-35507)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T27, WA46-R (35134)
- CGW ABRASIVES CutOff Whl, 14x5/32 x20MM, A Ductile, DR (36160)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- Cgw Abrasives Cut-Off Wheels