Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX
Mfr # 45010
Zoro # G4104663
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 45010
- Zoro # G4104663
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA60-TB-Flex |
Thickness | 0.035" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (7100077040)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu (36122)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850574)
- Cgw Abrasives Cut-Off Wheels