Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF
Mfr # 36173
Zoro # G4105022
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36173
- Zoro # G4105022
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 1/4" |
Diameter | 3" |
Details
Abrasive Grit | 36 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA36T-BF |
Thickness | 1/16" |
Item | CutOff Whl,3x1/16x1/4,T1,ZA36-R-BF |
Description
CutOff Whl,3x1/16x1/4,T1,ZA36-R-BF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., VF, AlO (62018)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Silicon Carbide (20061)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- CGW ABRASIVES Cgw Abrasives 421-35507 4X.332X.38 T1 A60-R-Bf Cutoff Wheel (421-35507)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21401281)
- Cgw Abrasives Cut-Off Wheels