Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 20x3/16x1, Stationary
Mfr # 70109
Zoro # G4104779
Sold in multiples of 10 for $238.90
$238.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 20"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 70109
- Zoro # G4104779
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 1" |
Diameter | 20" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF |
Thickness | 3/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- WEILER Burr-Rx 4" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31270)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 60 Grit (30453T)
- CGW ABRASIVES CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide (35130)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- SAINT-GOBAIN ABRASIVES Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide (7660788286)
- Cgw Abrasives Cut-Off Wheels