Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 16x1/8x1, ZA24RBF, T1
Mfr # 36163
Zoro # G4105138
product price: $16.69
/ea
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 16"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36163
- Zoro # G4105138
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 7/8" |
Diameter | 16" |
Details
Abrasive Grit | 24 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA24R-BF |
Thickness | 1/8" |
Item | CutOff Whl,16x1/8x1,ZA24RBF,T1 |
Description
CutOff Whl,16x1/8x1,ZA24RBF,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- EAZYPOWER Fine Wire Wheel Brush, 2", 1/4" Shank (87104)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- VSM Abrasive Roll, AO, 180 Grit, 1"x50 yd., Br (332650)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- Cgw Abrasives Cut-Off Wheels