Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x7/64x1, A36SBx2, Reinforced
Mfr # 36234
Zoro # G4105068
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36234
- Zoro # G4105068
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36S-BF |
Thickness | 7/64" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush Stainless Steel (09C068)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80036)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 6x.040 in., Type 1A (75528)
- Cgw Abrasives Cut-Off Wheels