Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR
Mfr # 36158
Zoro # G4104383
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36158
- Zoro # G4104383
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF |
Thickness | 5/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Knot Wheel Brush - Double Row - .016 CS Wire, 2" A.H. (82034)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- ALLWAY Wire Brush Stnlss 3X19 (SB319/SS)
- CGW ABRASIVES CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide (35130)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES Cgw Abrasives 421-35507 4X.332X.38 T1 A60-R-Bf Cutoff Wheel (421-35507)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10500252)
- Cgw Abrasives Cut-Off Wheels