Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32x20mm, A24RBF, Metal
Mfr # 35599
Zoro # G4104438
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35599
- Zoro # G4104438
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF TR |
Thickness | 5/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62156)
- 3M Trizact Stikit Cloth Disc 337DC, 5inxNH (337DC)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113137)
- MARCO Regulator Abrasive Metering Valve (1014000)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- CGW ABRASIVES CutOff Whl, 6x0.045x5/8-11, 27, ZA60-S-BF (45143)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, ZA36-T-BF (35514)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- CGW ABRASIVES CutOff Whl, 20x3/16x1, Stationary (70109)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- Cgw Abrasives Cut-Off Wheels