Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32x1, A24TBF, Metal, DR
Mfr # 36126
Zoro # G4104228
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36126
- Zoro # G4104228
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24T-BF TR |
Thickness | 5/32" |
Item | CutOff Whl,14x5/32x1,A24TBF,Metal,DR |
Description
CutOff Whl,14x5/32x1,A24TBF,Metal,DR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839102)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360600)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1, A60TBF, Spr (45102)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- Cgw Abrasives Cut-Off Wheels