Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x5/32x1, A24RBF, Metal, DR
Mfr # 36159
Zoro # G4104149
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36159
- Zoro # G4104149
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF |
Thickness | 5/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver Ace 6" Grip 15H P150 (2C-611-150)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (7000121108)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide (35130)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- Cgw Abrasives Cut-Off Wheels