Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x3/32x1, WA36PBF, SR -SS
Mfr # 36123
Zoro # G4104322
Sold in multiples of 20 for $187.80
$187.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material White Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 36123
- Zoro # G4104322
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 36 |
Abrasive Material | White Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | WA36P-BF |
Thickness | 3/32" |
Item | CutOff Whl,14x3/32x1,WA36PBF,SR -SS |
Description
CutOff Whl,14x3/32x1,WA36PBF,SR -SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- FLEXOVIT HIGH PERFORMANCE Multi-Purpose Cut-Off Wheel, 16 in Dia x 5/32 in THK, 1 in Center Hole, 30 Grit, Al (F6861)
- Cgw Abrasives Cut-Off Wheels