Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced
Mfr # 35576
Zoro # G4104289
original price:
$7.46
14% off
new price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35576
- Zoro # G4104289
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36P-BF |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- WEILER 8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6120)
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- DREMEL Dremel 114-997 3-32 Inch Aluminum Oxide Grinding Stone (114-997)
- Cgw Abrasives Cut-Off Wheels