Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x3/32x1, A30NBF Rein, Alu
Mfr # 36122
Zoro # G4104331
product price: $9.29
/ea
Sold in multiples of 20 for $185.80
$185.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36122
- Zoro # G4104331
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A30N-BF |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 5" X 5/8-11" (15D054)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- REX CUT Alpha Green Cut Off Wheel 6 X .040 X 7/8 T1 Alpha Green (860008)
- Cgw Abrasives Cut-Off Wheels