Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 14x1/8x1" Rail, Track, Ctter, T1
Mfr # 36162
Zoro # G4104587
product price: $10.49
/ea
Sold in multiples of 25 for $262.25
$262.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Zirconia Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 36162
- Zoro # G4104587
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 7/8" |
Diameter | 14" |
Details
Abrasive Grit | 24 |
Abrasive Material | Zirconia Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZA24R-BF |
Thickness | 1/8" |
Item | CutOff Whl,14x1/8x1" Rail,Track,Ctter,T1 |
Description
CutOff Whl,14x1/8x1 In. Rail,Track,Ctter,T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 3/16" Female Nut and Barb (1017016)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- VIRGINIA ABRASIVES 4 X 24 In. 60 Grit Sanding Belt, 10Pk (757325)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- CGW ABRASIVES CutOff Whl, 12x3/32x1, A36-P-BF, Reinforced (35575)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- Cgw Abrasives Cut-Off Wheels