Shop All Cut-Off Wheels
Cgw Abrasives
CutOff Whl, 12x5/32x1, Metal, Cut-off
Mfr # 35589
Zoro # G4104359
Sold in multiples of 20 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35589
- Zoro # G4104359
- Country of Origin Israel
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R-BF |
Thickness | 5/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Multi Abrasive Roll, PK 4 (22185)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 3/4in, 60G (61463624419)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, Type 3 (77696090165)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, Metal (35600)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- CGW ABRASIVES CutOff Whl, 4.5x0.035x7/8, T1, ZA60TBFLEX (45010)
- CGW ABRASIVES CutOff Whl, 14x7/64x1, A36SBx2, Reinforced (36234)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, 27, ZA60-S-BF (45007)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0450)
- Cgw Abrasives Cut-Off Wheels