Shop All Carbide Burs
Cgw Abrasives
Cut-Off Wheel, Pointed End, Cone - Pointed Shape SM Head, 1/2 in Dia Head, 7/8 in L of Cut, 2-3/4
Mfr # 62526
Zoro # G710190999
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62526
- Zoro # G710190999
- UPC # 655332625263
- Country of Origin United States
- Category Carbide Burs
Description
CGW Cut-Off Wheel, Pointed End, 1/2 in Diameter Head, 7/8 in Length of Cut, 2-3/4 in Overall Length, Cone - Pointed Shape SM Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SM-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 6"x.035"x5/8", 10185rpm (66252809714)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (807-3750)
- HHIP SF-1 Round Nose Tree Shape Double-Cut Carbide Burrs (3000-0141)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank (310-001095)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- Cgw Abrasives Carbide Burs