Shop All Wire Cup Brushes
Cgw Abrasives
Cup Brush, SS, 5/8-11In AH, 2-3/4In
Mfr # 60065
Zoro # G4139865
original price:
$27.74
17% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Turn On
- Brush Dia. 2 3/4 in
- Fill Material Stainless Steel
- Wire Dia. 0.014 in
- For Use With Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 60065
- Zoro # G4139865
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 2 3/4 in |
Wire Dia. | 0.014 in |
Details
Mounting Type | Turn On |
Fill Material | Stainless Steel |
For Use With | Drill |
Item | Knot Wire Cup Brush |
Max. RPM | 14,000 RPM |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 14,000 RPM |
Description
Knot Wire Cup Brush, Quick Change System Not Applicable, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 10 pcs Tungsten Steel Solid Carbide Burrs (Rotary Files) Diamond Burrs Set (19263)
- ALC Siphon Hose 7ft (40115)
- ZORO SELECT Single Spiral Brush, 1/2 dia., 3" L (66252838820)
- WALTER SURFACE TECHNOLOGIES Expanding Drum 5-3/8 in. x 5/8-11 (07F061)
- CGW ABRASIVES Cup Brush, 2-3/4, Knt, 0.020 Crbn, 5/8-11 AH (60070)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- WEILER 4" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12826)
- WEILER Crimped Wire Cup Wire Brush, 1-3/4", 1/4" (93811)
- PFERD 1-3/4" Crimped Shank Mtd Cup - .012 CS Wire, 1/4" Shank (82823)
- Cgw Abrasives Wire Cup Brushes