Shop All Carbide Burs
Cgw Abrasives
Cup Brush, Radius End, Cylindrical - Radius End Shape SC Head, 3/8 in Dia Head, 3/4 in L of Cut, 2
Mfr # 62381
Zoro # G908970563
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62381
- Zoro # G908970563
- UPC # 655332623818
- Country of Origin United States
- Category Carbide Burs
Description
CGW Cup Brush, Radius End, 3/8 in Diameter Head, 3/4 in Length of Cut, 2-1/2 in Overall Length, Cylindrical - Radius End Shape SC Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SC-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/2" x 1" x 1/4" Shank - SG-5 (24811)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- Cgw Abrasives Carbide Burs