Shop All Wire Cup Brushes
Cgw Abrasives
Cup Brush, Carbon, 5/8-11In AH, 2-3/4In
Mfr # 60060
Zoro # G4139856
original price:
$19.16
9% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Turn On
- Brush Dia. 2 3/4 in
- Fill Material Carbon Steel
- Wire Dia. 0.014 in
- For Use With Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 60060
- Zoro # G4139856
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 2 3/4 in |
Wire Dia. | 0.014 in |
Details
Mounting Type | Turn On |
Fill Material | Carbon Steel |
For Use With | Drill |
Item | Knot Wire Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Arbor Hole | 5/8" - 11" |
Operating Speed - Maximum | 14,000 RPM |
Description
Knot Wire Cup Brush, Quick Change System Not Applicable, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13243)
- 3M Brake Hub Cleaning Disc Holder (7545)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs - 25 Pk (13226)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- CGW ABRASIVES Cup Brush, 2-3/4, Knt, 0.020 Crbn, 5/8-11 AH (60070)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- FORNEY Cup Brush, Knotted, 2-3/4 in x .020 in x 5/8 in-11 Arbor (72757)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 5" X 5/8"-11 (13H514)
- Cgw Abrasives Wire Cup Brushes