Shop All Grinding Cones & Plugs
Cgw Abrasives
Cone, Aluminum Oxide, 1-1/2in Dia.
Mfr # 49019
Zoro # G4139287
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Max. RPM 24,100 RPM
- Thickness 3"
- Maximum Operating Speed 24,100 RPM
- Connector Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 49019
- Zoro # G4139287
- Country of Origin United States
- Category Grinding Cones & Plugs
Details
Item | Cone |
Abrasive Material | Aluminum Oxide |
Max. RPM | 24,100 RPM |
Thickness | 3" |
Maximum Operating Speed | 24,100 RPM |
Connector Type | Threaded Hole |
Grit | 16 |
Description
Cone, Abrasive Material Aluminum Oxide, Connector Type Threaded Hole, Grit 16, Maximum Operating Speed 24,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- HOMAX Bronzewool Medium 3Pk (123101)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 180 Grit (40316)
- CGW ABRASIVES Grinding Cone, 2x3x5/8-11, A16R, T16 (49021)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape A (46093)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA (66253344384)
- PFERD 2-3/4" x 3-1/2" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61837)
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- PFERD 1/4" x 5/8" POLICAP® Abrasive Cap - Shape L - Aluminum Oxide - 80 Grit (46083)
- Cgw Abrasives Grinding Cones & Plugs