Shop All Carbide Burs
Cgw Abrasives
Coated Sanding Disc, Cylindrical - With End Cut Shape SB Head, 1/2 in Dia Head, 1 in L of Cut, 2-3
Mfr # 62357
Zoro # G810190998
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62357
- Zoro # G810190998
- UPC # 655332623573
- Country of Origin United States
- Category Carbide Burs
Description
CGW Coated Sanding Disc, 1/2 in Diameter Head, 1 in Length of Cut, 2-3/4 in Overall Length, Cylindrical - With End Cut Shape SB Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SB-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/2 (48500027)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843334)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-3A, 3/8 (10103)
- MELIN TOOL CO Carbide Bur, 1/2", Oval Shape, Double Cut (SE-5DC)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- Cgw Abrasives Carbide Burs