Shop All Quick Change Discs
Cgw Abrasives
CGW Abrasives 421-59524 2 in. 2 Ply Quick Change Disc - 24 Grit; 50 Pieces
Mfr # 421-59524
Zoro # G304155571
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 421-59524
- Zoro # G304155571
- UPC # 655332595245
- Country of Origin China
- Category Quick Change Discs
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 2 Ply Quick Change Disc
- 50 Pieces
- Abrasive Material: Aluminum Oxide
- Grit: 24
- Size: 2 in.
- Applicable Materials: Ferrous Metals
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 46G, Med, Blue (66253262508)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66254461163)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x3/8" (66243528552)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- CGW ABRASIVES CGW Abrasives 59531 Quick Change Disc 2" TR 120 Grit Aluminum Oxide (59531)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- NORTON ABRASIVES Quick Change Disc, Med., PK50 (66623319030)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 60G, TR, PK25 (66261121053)
- MERIT Quick Change Disc, 4In, 50G, Coarse (08834166388)
- Cgw Abrasives Quick Change Discs