Shop All Carbide Burs
Cgw Abrasives
Carbide Burr, Radius End, Tree Radius Shape SF Head, 5/8 in Dia Head, 1 in L of Cut, 2-3/4 in OAL,
Mfr # 62448
Zoro # G908671071
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62448
- Zoro # G908671071
- UPC # 655332624488
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Radius, 5/8 in Head Dia, 1 in Length of Cut, 2-3/4 in Overall Length, Tree Radius Shape SF Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 30000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SF-6 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING 3800 Hookit Type Pad (5802)
- KODIAK CUTTING TOOLS SL-4NF Type SL Carbide Bur Round Nose Cone for Aluminum (5428819)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A, SA-51, 1/4 (10067)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- Cgw Abrasives Carbide Burs