Shop All Carbide Burs
Cgw Abrasives
Carbide Burr, Radius End, Tree Radius Shape SF Head, 1/2 in Dia Head, 1 in L of Cut, 2-3/4 in OAL,
Mfr # 62658
Zoro # G908729604
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62658
- Zoro # G908729604
- UPC # 655332626581
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Radius, 1/2 in Head Dia, 1 in Length of Cut, 2-3/4 in Overall Length, Tree Radius Shape SF Head Shape, Aluminum Cut Type, 1/4 in Shank Dia, Carbide Head, 38000 rpm Maximum, Applicable Materials: Aluminum, Hard Rubber, Magnesium, Non-Ferrous Metals, Plastic, Zinc Alloys and other Soft Materials, SF-5NF Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 55 Ft. Pneumatic Twinline Hose - 1/4" X 1/8" Fittings (1016000)
- UNITED ABRASIVES/SAIT SAIT 76228 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (76228)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96107)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- MASTERCUT TOOL 16101 1/8x5/8x1/8x1-1/2 7° Included Pointed Cone Singlecut (SM-43SC)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape F Long Length, SF-5L6, 1/2 (10925)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- KODIAK CUTTING TOOLS SB-2 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423143)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- MELIN TOOL CO Carbide Bur, 1/2", Tree Shape, Double Cut (SF-5DC)
- Cgw Abrasives Carbide Burs